SINGLE ROW BALL BEARING - 20MM STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL204B
- Zoro # G512376003
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
11.4 mm
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Bore Diameter
20 mm
Overall Width
33.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL204B
- Zoro #
- G512376003
- UPC #
- 808250194933
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 11.4 mm
- Bore Diameter
- 20 mm
- Overall Width
- 33.7 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Height
- 31 mm
- Overall Length
- 112.7 mm
Description
A=112.7MM, E=90MM, G=11.4MM, X=26.5MM, S=11MM, L=63.5MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.