SINGLE ROW BALL BEARING - 20MM STAINLESS SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL204W
- Zoro # G012377234
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
38.1 mm
Overall Width
33.7 mm
Overall Height
108 mm
Housing Type
Triangular
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFBL204W
- Zoro #
- G012377234
- UPC #
- 808250190584
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 38.1 mm
- Overall Width
- 33.7 mm
- Overall Height
- 108 mm
- Flange Thickness
- 11.4 mm
- Bore Diameter
- 20 mm
- Overall Length
- 108 mm
Details
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
Description
A=108MM, H=C:C42.9MM, E=38.1MM, J=22.2MM, G=11.4MM, X=25.4MM, S=10.7MM, L=63.5MM, F=62MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.