SINGLE ROW BALL BEARING - 20MM STAINLESS SET SCREW WHITE 3-BOLT FLANGE CLS COV
- Mfr # MUCFBL204CEW
- Zoro # G514855179
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Bore Diameter
20 mm
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL204CEW
- Zoro #
- G514855179
- UPC #
- 808250316540
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
Dimensions
- Bore Diameter
- 20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.