Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 45MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT209
- Zoro # G212376891
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Overall Length
179 mm
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Mount Hole Center-to-Center Length
148.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT209
- Zoro #
- G212376891
- UPC #
- 808250126415
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Metric
Dimensions
- Overall Length
- 179 mm
- Mount Hole Center-to-Center Length
- 148.4 mm
- Flange Thickness
- 14 mm
- Overall Height
- 111 mm
- Overall Width
- 54.5 mm
- Bore Diameter
- 45 mm
Description
a=179MM, e=148.4MM, g=14MM, x=40MM, s=16MM, b=111MM, Z=54.5MM, L=43.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.