SINGLE ROW BALL BEARING - 20MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG OPN COV
- Mfr # MUFL004C
- Zoro # G412377087
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Housing Type
Oval
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Flange Thickness
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUFL004C
- Zoro #
- G412377087
- UPC #
- 808250145157
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Stainless Steel
Dimensions
- Flange Thickness
- 8 mm
- Bore Diameter
- 20 mm
- Overall Length
- 90 mm
- Mount Hole Center-to-Center Length
- 71 mm
- Overall Height
- 55 mm
Description
a=90MM, e=71MM, g=8MM, x=16MM, s=10MM, b=55MM, v=31MM, M=45MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.