Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 50MM HEAVY SET SCREW 4-BOLT PILOTED FLANGE
- Mfr # UCFS310
- Zoro # G911240929
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
132 mm
Overall Width
55 mm
System of Measurement
Metric
Flange Thickness
36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFS310
- Zoro #
- G911240929
- UPC #
- 808250235025
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 132 mm
- Overall Width
- 55 mm
- Flange Thickness
- 36 mm
- Overall Length
- 175 mm
- Overall Height
- 175 mm
- Bore Diameter
- 50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.