Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFK204
- Zoro # G312376661
product price:Â
$
85.85
/ea
Key Features
Number of Mount Holes
3
Bearing Insert Material
Steel
Shaft Locking Type
Concentric Collar
Overall Width
35.3 mm
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UEFK204
- Zoro #
- G312376661
- UPC #
- 808250117796
- Country of Origin
- Japan
Dimensions
- Overall Width
- 35.3 mm
- Overall Height
- 110 mm
- Overall Length
- 110 mm
- Mount Hole Center-to-Center Length
- 32 mm
- Bore Diameter
- 20 mm
- Flange Thickness
- 13 mm
Details
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- Housing Type
- Triangular
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
Description
a=110MM, h=42MM, e=32MM, J=27MM, g=13MM, x=25.5MM, s=10MM, b=62MM, f=52MM, Z=35.3MM, L=33MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.