SINGLE ROW BALL BEARING - 20MM WIDE ACCU-LOC BLACK 4-BOLT FLANGE
- Mfr # UEFPL204B
- Zoro # G814854445
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Bore Diameter
20 mm
Bearing Insert Type
Radial Ball
Housing Type
Square
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFPL204B
- Zoro #
- G814854445
- UPC #
- 808250136261
- Country of Origin
- Japan
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.