Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM WIDE ACCU-LOC NICKEL 2-BOLT FLANGE
- Mfr # UELFL204NP
- Zoro # G514861156
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Bore Diameter
20 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL204NP
- Zoro #
- G514861156
- UPC #
- 808250127672
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.