Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM WIDE SET SCREW 2-BOLT FLANGE CLOSED CI COVER
- Mfr # CUCFL204CE
- Zoro # G212375825
product price:Â
$
80.59
/ea
Key Features
Overall Length
113 mm
Overall Width
46 mm
Mount Hole Center-to-Center Length
90 mm
System of Measurement
Metric
Overall Height
66 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUCFL204CE
- Zoro #
- G212375825
- UPC #
- 808250119592
- Country of Origin
- Japan
Dimensions
- Overall Length
- 113 mm
- Overall Width
- 46 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Height
- 66 mm
- Bore Diameter
- 20 mm
- Flange Thickness
- 12 mm
Details
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Description
a=113MM, e=90MM, g=12MM, s=12MM, b=66MM, Z=46MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.