SINGLE ROW BALL BEARING - 20MM ZINC WIDE SET SCREW BLACK 4-BOLT FLANGE
- Mfr # UCFPL204MZ2B
- Zoro # G811240715
product price:Â
$
76.69
/ea
Key Features
Housing Type
Square
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Flange Thickness
13.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL204MZ2B
- Zoro #
- G811240715
- UPC #
- 808250125562
- Country of Origin
- Japan
- Housing Type
- Square
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 13.4 mm
- Overall Width
- 36.3 mm
- Bore Diameter
- 20 mm
- Overall Height
- 86 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
- Overall Length
- 86 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.