Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFK204NPMZ2
- Zoro # G212375603
product price:Â
$
73.49
/ea
Key Features
Number of Mount Holes
3
Overall Width
33.3 mm
System of Measurement
Metric
Housing Type
Triangular
Flange Thickness
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK204NPMZ2
- Zoro #
- G212375603
- UPC #
- 808250296675
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Housing Type
- Triangular
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 33.3 mm
- Flange Thickness
- 13 mm
- Bore Diameter
- 20 mm
- Overall Height
- 110 mm
- Overall Length
- 110 mm
- Mount Hole Center-to-Center Length
- 32 mm
Description
A=110MM, H=42MM, E=32MM, J=27MM, G=13MM, X=25.5MM, S=10MM, L=62MM, F=52MM, Z=33.3MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.