Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 21/2in WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFC213-40
- Zoro # G213331585
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
2-1/2 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Mount Hole Center-to-Center Length
4.732 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC213-40
- Zoro #
- G213331585
- UPC #
- 808250322183
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- Flange Cartridge
- System of Measurement
- Inch
- Housing Type
- Round
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 2-1/2 in
- Mount Hole Center-to-Center Length
- 4.732 in
- Overall Height
- 8.071 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.