SINGLE ROW BALL BEARING, 23/16in WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFC211-35
- Zoro # G613331802
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
2-3/16 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC211-35
- Zoro #
- G613331802
- UPC #
- 808250322107
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- Flange Cartridge
- Housing Material
- Cast Iron
- Housing Type
- Round
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 2-3/16 in
- Mount Hole Center-to-Center Length
- 4.2 in
- Overall Height
- 7.283 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.