SINGLE ROW BALL BEARING - 25MM EXTRA NARROW ECC COLL 2-BOLT FLANGE
- Mfr # UFL005
- Zoro # G212375658
product price:Â
$
48.39
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Overall Width
27.5 mm
Flange Thickness
8 mm
Overall Height
60 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL005
- Zoro #
- G212375658
- UPC #
- 808250107759
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 27.5 mm
- Flange Thickness
- 8 mm
- Overall Height
- 60 mm
- Overall Length
- 95 mm
- Mount Hole Center-to-Center Length
- 75 mm
- Bore Diameter
- 25 mm
Description
a=95MM, e=75MM, g=8MM, x=16MM, s=10MM, b=60MM, Z=27.5MM, L=25.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.