SINGLE ROW BALL BEARING - 25MM EXTRA NARROW SET SCREW 2-BOLT FLANGE CLOSED COVER
- Mfr # KFL005CE
- Zoro # G212376020
product price:Â
$
74.35
/ea
Key Features
Housing Material
Steel
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
75 mm
Overall Height
60 mm
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFL005CE
- Zoro #
- G212376020
- UPC #
- 808250280698
- Country of Origin
- Japan
- Housing Material
- Steel
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 75 mm
- Overall Height
- 60 mm
- Overall Length
- 95 mm
- Flange Thickness
- 8 mm
- Bore Diameter
- 25 mm
Description
a=95MM, e=75MM, g=8MM, x=16MM, s=10MM, b=60MM, V=32inM=50MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.