SINGLE ROW BALL BEARING - 25MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL305
- Zoro # G112376809
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
13 mm
Shaft Locking Type
Set Screw
Overall Width
39 mm
Housing Material
Cast Iron
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL305
- Zoro #
- G112376809
- UPC #
- 808250132812
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 13 mm
- Overall Width
- 39 mm
- Overall Length
- 150 mm
- Mount Hole Center-to-Center Length
- 113 mm
- Overall Height
- 80 mm
- Bore Diameter
- 25 mm
Description
a=150MM, e=113MM, g=13MM, x=29MM, s=19MM, b=80MM, Z=39MM, Bi=38MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.