Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM MEDIUM SET SCREW 2-BOLT FLANGE
- Mfr # UCFLX05
- Zoro # G412375731
product price:Â
$
87.45
/ea
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Shaft Locking Type
Set Screw
Overall Width
40.1 mm
Overall Length
141 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX05
- Zoro #
- G412375731
- UPC #
- 808250118229
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 40.1 mm
- Overall Length
- 141 mm
- Mount Hole Center-to-Center Length
- 116.7 mm
- Overall Height
- 83 mm
- Flange Thickness
- 13 mm
- Bore Diameter
- 25 mm
Description
a=141MM, e=116.7MM, g=13MM, x=30MM, s=12.5MM, b=83MM, Z=40.1MM, Bi=38.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.