SINGLE ROW BALL BEARING - 25MM NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHLCTE205
- Zoro # G912375712
product price:Â
$
50.25
/ea
Key Features
Flange Thickness
17.5 mm
Overall Length
97 mm
System of Measurement
Metric
Housing Material
Cast Iron
Bore Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLCTE205
- Zoro #
- G912375712
- UPC #
- 808250106998
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 17.5 mm
- Overall Length
- 97 mm
- Bore Diameter
- 25 mm
- Overall Width
- 33.5 mm
- Overall Height
- 71 mm
- Mount Hole Center-to-Center Length
- 76.2 mm
Description
a=97MM, e=76.2MM, g=17.5MM, S=10MM, B=71MM, Z=33.5MM, L=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.