SINGLE ROW BALL BEARING - 25MM NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT205
- Zoro # G412377360
product price:Â
$
45.25
/ea
Key Features
Bore Diameter
25 mm
Housing Type
Oval
Shaft Locking Type
Set Screw
Overall Height
70 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFT205
- Zoro #
- G412377360
- UPC #
- 808250313709
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 25 mm
- Overall Height
- 70 mm
- Overall Width
- 35.4 mm
- Overall Length
- 124 mm
- Mount Hole Center-to-Center Length
- 98.8 mm
- Flange Thickness
- 13 mm
Details
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Description
a=124MM, e=98.8MM, g=13MM, x=27MM, s=12.5MM, b=70MM, Z=35.4MM, Bi=27in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.