Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM NARROW SET SCREW BLACK 2-BOLT FLANGE
- Mfr # BLX5B
- Zoro # G914861435
product price:Â
$
74.19
/ea
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Oval
System of Measurement
Metric
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLX5B
- Zoro #
- G914861435
- UPC #
- 808250110803
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
Dimensions
- Bore Diameter
- 25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.