SINGLE ROW BALL BEARING - 25MM NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BFX205
- Zoro # G512375822
product price:Â
$
53.69
/ea
Key Features
Flange Thickness
11 mm
Mount Hole Center-to-Center Length
76 mm
Overall Height
63.5 mm
Number of Mount Holes
2
Housing Material
Malleable Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFX205
- Zoro #
- G512375822
- UPC #
- 808250106257
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 11 mm
- Mount Hole Center-to-Center Length
- 76 mm
- Overall Height
- 63.5 mm
- Overall Width
- 30.5 mm
- Bore Diameter
- 25 mm
- Overall Length
- 95 mm
Details
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Malleable Iron
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Steel
Description
a=95MM, e=76MM, g=11MM, x=20MM, s=9MM, b=63.5MM, Z=30.5MM, Bi=27in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.