SINGLE ROW BALL BEARING - 25MM NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BLCTE205
- Zoro # G012376756
product price:Â
$
54.69
/ea
Key Features
Flange Thickness
17.5 mm
Housing Type
Oval
Mount Hole Center-to-Center Length
76.2 mm
Bearing Insert Material
Steel
Overall Width
29.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE205
- Zoro #
- G012376756
- UPC #
- 808250106295
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 17.5 mm
- Mount Hole Center-to-Center Length
- 76.2 mm
- Overall Width
- 29.5 mm
- Overall Height
- 71 mm
- Overall Length
- 97 mm
- Bore Diameter
- 25 mm
Description
a=97MM, e=76.2MM, g=17.5MM, s=10MM, b=71MM, Z=29.5MM, Bi=27MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.