SINGLE ROW BALL BEARING - 25MM NARROW SET SCREW WHITE 2-BOLT FLANGE OPN COV BS
- Mfr # BNFL5CW
- Zoro # G814861931
product price:Â
$
91.69
/ea
Key Features
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Bearing Insert Material
Steel
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL5CW
- Zoro #
- G814861931
- UPC #
- 808250123391
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.