SINGLE ROW BALL BEARING - 25MM STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE CLS COV BS
- Mfr # MBNFL5CEB
- Zoro # G812376024
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
25 mm
Number of Mount Holes
2
Mount Hole Center-to-Center Length
99 mm
Housing Type
Oval
Overall Height
27 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL5CEB
- Zoro #
- G812376024
- UPC #
- 808250212439
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Overall Height
- 27 mm
- Flange Thickness
- 13.5 mm
- Overall Length
- 130 mm
- Overall Width
- 50.1 mm
Description
A=130MM, E=99MM, G=13.5MM, X=29.1MM, S=11MM, L=69.9MM, Z=50.1MM, B=27MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.