Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MBLF5B
- Zoro # G812376901
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
11 mm
Housing Material
PBT Thermoplastic
Bearing Insert Material
Stainless Steel
Overall Height
27 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLF5B
- Zoro #
- G812376901
- UPC #
- 808250175673
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 11 mm
- Overall Height
- 27 mm
- Mount Hole Center-to-Center Length
- 76 mm
- Bore Diameter
- 25 mm
- Overall Length
- 95 mm
- Overall Width
- 31 mm
Description
A=95MM, E=76MM, G=11MM, X=21MM, S=10MM, L=69MM, Z=31MM, B=27MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.