SINGLE ROW BALL BEARING - 25MM STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MBLX5B
- Zoro # G712377428
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Housing Material
PBT Thermoplastic
Overall Width
31 mm
Overall Height
27 mm
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLX5B
- Zoro #
- G712377428
- UPC #
- 808250175734
- Country of Origin
- Japan
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 31 mm
- Overall Height
- 27 mm
- Flange Thickness
- 11 mm
- Overall Length
- 95 mm
- Mount Hole Center-to-Center Length
- 76 mm
- Bore Diameter
- 25 mm
Description
A=95MM, E=76MM, G=11MM, X=21MM, S=9MM, L=69MM, Z=31MM, B=27MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.