Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM STAINLESS NAR SET SCREW BLACK 3-BOLT FLANGE OPN COV BS
- Mfr # MBFBL5CB
- Zoro # G112375994
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Overall Length
120.6 mm
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
41.3 mm
Housing Type
Triangular
Overall Height
120.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL5CB
- Zoro #
- G112375994
- UPC #
- 808250353347
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
- Number of Mount Holes
- 3
- Housing Material
- PBT Thermoplastic
Dimensions
- Overall Length
- 120.6 mm
- Mount Hole Center-to-Center Length
- 41.3 mm
- Overall Height
- 120.6 mm
- Bore Diameter
- 25 mm
- Flange Thickness
- 11.4 mm
- Overall Width
- 55.1 mm
Description
A=120.6MM, H=46MM, E=41.3MM, J=28.6MM, G=11.4MM, X=34MM, S=10.7MM, L=70MM, F=63.5MM, Z=55.1MM, B=27MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.