SINGLE ROW BALL BEARING - 25MM STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE OPN COV BS
- Mfr # MBNFL5CW
- Zoro # G112375871
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bearing Insert Material
Stainless Steel
Housing Type
Oval
Flange Thickness
13.5 mm
Overall Height
27 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL5CW
- Zoro #
- G112375871
- UPC #
- 808250212453
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
Dimensions
- Flange Thickness
- 13.5 mm
- Overall Height
- 27 mm
- Overall Length
- 130 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Overall Width
- 50.1 mm
- Bore Diameter
- 25 mm
Description
A=130MM, E=99MM, G=13.5MM, X=29.1MM, S=11MM, L=69.9MM, Z=50.1MM, B=27MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.