Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM STAINLESS NAR SET SCREW WHITE 3-BOLT FLANGE CLS COV BS
- Mfr # MBFBL5CEW
- Zoro # G612375999
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
11.4 mm
Overall Height
120.6 mm
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL5CEW
- Zoro #
- G612375999
- UPC #
- 808250315864
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- System of Measurement
- Metric
Dimensions
- Flange Thickness
- 11.4 mm
- Overall Height
- 120.6 mm
- Mount Hole Center-to-Center Length
- 41.3 mm
- Bore Diameter
- 25 mm
- Overall Width
- 55.1 mm
- Overall Length
- 120.6 mm
Description
A=120.6MM, H=46MM, E=41.3MM, J=28.6MM, G=11.4MM, X=34MM, S=10.7MM, L=70MM, F=63.5MM, Z=55.1MM, B=27MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.