Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM STAINLESS NAR SET SCREW WHITE 4-BOLT FLANGE CLS COV BS
- Mfr # MBFPL5CEW
- Zoro # G111240538
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Overall Length
95 mm
Overall Height
95 mm
Housing Type
Square
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBFPL5CEW
- Zoro #
- G111240538
- UPC #
- 808250212361
- Country of Origin
- Japan
Dimensions
- Overall Length
- 95 mm
- Overall Height
- 95 mm
- Overall Width
- 49 mm
- Mount Hole Center-to-Center Length
- 70 mm
- Bore Diameter
- 25 mm
- Flange Thickness
- 14.3 mm
Details
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.