SINGLE ROW BALL BEARING - 25MM STAINLESS SET SCREW BLACK 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL205CB
- Zoro # G214860862
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
13.5 mm
Overall Length
130 mm
Overall Height
34 mm
Mount Hole Center-to-Center Length
99 mm
Overall Width
36.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL205CB
- Zoro #
- G214860862
- UPC #
- 808250365081
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
Dimensions
- Flange Thickness
- 13.5 mm
- Overall Length
- 130 mm
- Overall Height
- 34 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Overall Width
- 36.7 mm
- Bore Diameter
- 25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.