Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM STAINLESS SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL205B
- Zoro # G812375911
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
25 mm
Housing Type
Triangular
Overall Width
41.2 mm
Bearing Insert Material
Stainless Steel
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFBL205B
- Zoro #
- G812375911
- UPC #
- 808250218127
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 25 mm
- Overall Width
- 41.2 mm
- Flange Thickness
- 11.4 mm
- Overall Height
- 120.6 mm
- Mount Hole Center-to-Center Length
- 41.3 mm
- Overall Length
- 120.6 mm
Details
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
Description
A=120.6MM, H=C:C46MM, E=41.3MM, J=28.6MM, G=11.4MM, X=34MM, S=10.7MM, L=70MM, F=63.5MM, Z=41.2MM, B=34MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.