SINGLE ROW BALL BEARING - 65MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL313
- Zoro # G812377298
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
65 mm
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL313
- Zoro #
- G812377298
- UPC #
- 808250266180
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 65 mm
- Overall Length
- 295 mm
- Mount Hole Center-to-Center Length
- 240 mm
- Overall Height
- 175 mm
- Overall Width
- 78 mm
- Flange Thickness
- 25 mm
Description
a=295MM, e=240MM, g=25MM, x=58MM, s=31MM, b=175MM, Z=78MM, Bi=75MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.