Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM STAINLESS SET SCREW RF BLACK 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL205RFCEB
- Zoro # G514860708
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Overall Length
130 mm
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
99 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCNFL205RFCEB
- Zoro #
- G514860708
- UPC #
- 808250366248
- Country of Origin
- Japan
Dimensions
- Overall Length
- 130 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Overall Height
- 34 mm
- Bore Diameter
- 25 mm
- Overall Width
- 36.7 mm
- Flange Thickness
- 13.5 mm
Details
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.