Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/8in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL210-30C4HR5
- Zoro # G514855698
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
6-3/16 in
Flange Thickness
23/32 in
Number of Mount Holes
2
Overall Width
2.15 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL210-30C4HR5
- Zoro #
- G514855698
- UPC #
- 808250193219
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
Dimensions
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Flange Thickness
- 23/32 in
- Overall Width
- 2.15 in
- Bore Diameter
- 1-7/8 in
- Overall Height
- 4-1/2 in
- Overall Length
- 7-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.