SINGLE ROW BALL BEARING - 40MM WIDE SET SCREW 2-BOLT FLANGE CLOSED CI COVER
- Mfr # CUCFL208CE
- Zoro # G812376994
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Overall Width
66 mm
Housing Material
Cast Iron
Housing Type
Oval
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL208CE
- Zoro #
- G812376994
- UPC #
- 808250172788
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 66 mm
- Overall Length
- 175 mm
- Flange Thickness
- 16 mm
- Overall Height
- 104 mm
- Mount Hole Center-to-Center Length
- 144 mm
- Bore Diameter
- 40 mm
Description
a=175MM, e=144MM, g=16MM, s=16MM, b=104MM, Z=66MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.