SINGLE ROW BALL BEARING - 25MM STAINLESS SET SCREW RF NICKEL 2-BOLT FLANGE
- Mfr # MUCFL205NPRF
- Zoro # G614860608
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Housing Type
Oval
Bore Diameter
25 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFL205NPRF
- Zoro #
- G614860608
- UPC #
- 808250359813
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 25 mm
Details
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Housing Material
- 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.