Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 2-7/16'' WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCS212-39
- Zoro # G312311143
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
4.232 in
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFCS212-39
- Zoro #
- G312311143
- UPC #
- 808250232130
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 4.232 in
- Bore Diameter
- 2-7/16 in
- Overall Length
- 7-1/8 in
- Flange Thickness
- 1 1/32 in
- Overall Width
- 1.72 in
Details
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- Flange Cartridge
- System of Measurement
- Inch
Description
a=7-1/8'', p=6'', e=4.232'', s=5/8'', J=7/8'', K=1/2'', g=1-1/32'', f=5.000'', Z=1.720'', Bi=2.563''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.