Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-15/16in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT210-31
- Zoro # G512376676
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-15/16 in
Number of Mount Holes
2
Overall Length
7-7/16 in
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
6-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT210-31
- Zoro #
- G512376676
- UPC #
- 808250135363
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1-15/16 in
- Overall Length
- 7-7/16 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Overall Width
- 2.161 in
- Overall Height
- 4-9/16 in
- Flange Thickness
- 9/16 in
Description
a=7-7/16in, e=6-3/16in, g=9/16in, x=1-9/16in, s=5/8in, b=4-9/16in, Z=2.161in, L=1-23/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.