SINGLE ROW BALL BEARING - 25MM WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA205
- Zoro # G312375701
product price:Â
$
53.59
/ea
Key Features
System of Measurement
Metric
Overall Length
125 mm
Shaft Locking Type
Set Screw
Bore Diameter
25 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA205
- Zoro #
- G312375701
- UPC #
- 808250107643
- Country of Origin
- Japan
Dimensions
- Overall Length
- 125 mm
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 98 mm
- Flange Thickness
- 14 mm
- Overall Height
- 68 mm
- Overall Width
- 35.7 mm
Details
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Description
a=125MM, e=98MM, g=14MM, x=27MM, s=12MM, s1=13MM, s2=51MM, b=68MM, f=65MM, Z=35.7MM,Bi=34MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.