SINGLE ROW BALL BEARING - 25MM WIDE SET SCREW 2-BOLT FLANGE CLOSED CI COVER
- Mfr # CUCFL205CE
- Zoro # G512375617
product price:Â
$
89.85
/ea
Key Features
Bearing Insert Material
Steel
System of Measurement
Metric
Flange Thickness
14 mm
Bore Diameter
25 mm
Mount Hole Center-to-Center Length
99 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL205CE
- Zoro #
- G512375617
- UPC #
- 808250124213
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 14 mm
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Overall Height
- 73 mm
- Overall Width
- 51 mm
- Overall Length
- 130 mm
Description
a=130MM, e=99MM, g=14MM, s=16MM, b=73MM, Z=51MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.