Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFK205
- Zoro # G212375573
product price:Â
$
53.39
/ea
Key Features
Flange Thickness
13 mm
Shaft Locking Type
Set Screw
System of Measurement
Metric
Overall Length
116 mm
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK205
- Zoro #
- G212375573
- UPC #
- 808250109739
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
Dimensions
- Flange Thickness
- 13 mm
- Overall Length
- 116 mm
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 34 mm
- Overall Height
- 116 mm
- Overall Width
- 35.7 mm
Description
a=116MM, h=45MM, e=34MM, J=27MM, g=13MM, x=27MM, s=10MM, b=68MM, f=56MM, Z=35.7MM, Bi=34MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.