Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM WIDE SET SCREW 2-BOLT FLANGE OPEN CI COVER
- Mfr # CUCFL205C
- Zoro # G912375705
product price:Â
$
99.79
/ea
Key Features
Housing Type
Oval
Bearing Insert Material
Steel
Bore Diameter
25 mm
Overall Length
130 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL205C
- Zoro #
- G912375705
- UPC #
- 808250124206
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 25 mm
- Overall Length
- 130 mm
- Overall Width
- 51 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Overall Height
- 73 mm
- Flange Thickness
- 14 mm
Description
a=130MM, e=99MM, g=14MM, s=16MM, b=73MM, Z=51MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.