SINGLE ROW BALL BEARING - 25MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL205
- Zoro # G312376692
product price:Â
$
48.99
/ea
Key Features
Shaft Locking Type
Set Screw
Overall Height
68 mm
Overall Length
130 mm
Housing Type
Oval
Flange Thickness
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL205
- Zoro #
- G312376692
- UPC #
- 808250105007
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 68 mm
- Overall Length
- 130 mm
- Flange Thickness
- 14 mm
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Overall Width
- 35.7 mm
Description
a=130MM, e=99MM, g=14MM, x=27MM, s=16MM, b=68MM, Z=35.7MM, Bi=34MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.