Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT205
- Zoro # G012377357
product price:Â
$
44.45
/ea
Key Features
Overall Length
124 mm
Bearing Insert Type
Radial Ball
Bore Diameter
25 mm
Overall Width
35.6 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT205
- Zoro #
- G012377357
- UPC #
- 808250105038
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Housing Type
- Oval
Description
a=124MM, e=98.8MM, g=13MM, x=27MM, s=12.5MM, b=70MM, Z=35.6MM, Bi=34MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.