SINGLE ROW BALL BEARING - 25MM WIDE SET SCREW BLACK 4-BOLT FLANGE
- Mfr # UCFPL205B
- Zoro # G914859555
product price:Â
$
94.69
/ea
Key Features
Bore Diameter
25 mm
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
System of Measurement
Metric
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL205B
- Zoro #
- G914859555
- UPC #
- 808250394531
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Type
- Square
Dimensions
- Bore Diameter
- 25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.