Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 25MM WIDE SET SCREW PILOTED FLG CART OPN CI COVER
- Mfr # CUCFC205C
- Zoro # G312309690
product price:Â
$
88.15
/ea
Key Features
System of Measurement
Metric
Flange Thickness
21 mm
Bore Diameter
25 mm
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
63.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFC205C
- Zoro #
- G312309690
- UPC #
- 808250128822
- Country of Origin
- Japan
- System of Measurement
- Metric
- Item
- Flange Cartridge
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 21 mm
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 63.6 mm
- Overall Width
- 45 mm
- Overall Length
- 115 mm
Description
a=115MM, p=90MM, e=63.6MM, s=12MM, J=6MM, K=7MM, g=21MM, f=70MM, Z=45MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.