SINGLE ROW BALL BEARING - 30MM ZINC WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL206MZ2W
- Zoro # G012377029
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
13.3 mm
Overall Height
138.5 mm
System of Measurement
Metric
Housing Type
Triangular
Overall Length
138.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL206MZ2W
- Zoro #
- G012377029
- UPC #
- 808250176922
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
Dimensions
- Flange Thickness
- 13.3 mm
- Overall Height
- 138.5 mm
- Overall Length
- 138.5 mm
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 47.6 mm
- Overall Width
- 41.5 mm
Description
A=138.5MM, H=52.4MM, E=47.6MM, J=31.8MM, G=13.3MM, X=31.8MM, S=10.7MM, L=83MM, F=76MM, Z=41.5MM, B=38.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.