Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL205NPMZ2
- Zoro # G814863423
product price:Â
$
81.99
/ea
Key Features
Bearing Insert Type
Radial Ball
Overall Height
68 mm
Bore Diameter
25 mm
Overall Length
130 mm
Mount Hole Center-to-Center Length
99 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL205NPMZ2
- Zoro #
- G814863423
- UPC #
- 808250323944
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.